{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.5 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 53.3 mm | |
Flute length Lc | 63 mm | |
Overall length L | 101 mm | |
Shank ⌀ Ds | 6.5 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.05 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114550 6,5 | |
EAN / GTIN | 4045197021144 | |
Manufacturer number | 114550 6,5 |
This article |
Recommendations |
||
---|---|---|---|
HSS-Co8 jobber drill 6,5 mm
on request
In stock
706 pieces in stock
from
1
Pieces
US $ 24.86
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 20.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
107 pieces in stock
from
1
Pieces
US $ 8.10
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 6.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,475 pieces in stock
from
1
Pieces
US $ 6.33
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 5.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | blue | without | without |
Through-coolant | no | no | no |
Shank | Plain shank | Plain shank | Plain shank |
Tolerance nominal ⌀ | h8 | h8 | h8 |
Shank ⌀ Ds | 6.5 | 6.5 | 6.5 |
recommended maximum drilling depth L2 | 53.3 | 21.3 | 53.3 |
Type of product | Jobber drill | Jobber drill | Jobber drill |