{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.2 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 71.7 mm | |
Flute length Lc | 87 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 10.2 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114405 10,2 | |
EAN / GTIN | 4045197535474 | |
Manufacturer number | 114405 10,2 |
This article |
Recommendations |
||
---|---|---|---|
Jobber drill HSS-E N 10,2 mm
on request
In stock
2,199 pieces in stock
from
1
Pieces
US $ 16.57
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 13.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
178 pieces in stock
from
1
Pieces
US $ 23.55
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 19.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
from
1
Pieces
US $ 26.71
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 22.25
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated |
Through-coolant | no | no | no |
Standard | DIN 338 | DIN 1897 | DIN 338 |
Type | N | FS | H |
Flute length Lc | 87 | 43 | 43 |
Shank ⌀ Ds | 10.2 | 10.2 | 10.2 |
recommended maximum drilling depth L2 | 71.7 | 27.7 | 27.7 |