Jobber drill HSS N, TiN, ⌀ DC h8: 9,5mm

Article no.: 114360 9,5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
In stock Available in 3-4 working days
2,324 pieces in stock 2,324 pieces available in 3-4 working days

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 9.5 mm
Coating TiN
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Helix angle 35-40 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 66.8 mm
Flute length Lc 81 mm
Overall length L 125 mm
Shank ⌀ Ds 9.5 mm
Feed f in steel < 500 N/mm2 0.16 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114360 9,5
EAN / GTIN 4045197017017
Manufacturer number 114360 9,5

Application Table

Aluminium (short chipping)
N
56
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
6
GG(G)
K
31
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Standard core without core taper.
Precision ground point.
Profile ground:
High concentricity and pitch accuracy, drills for series production use.
With point geometry shape C from size 2.4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS N, TiN, ⌀ D<sub>C</sub> h8: 9,5mm

Jobber drill HSS N, TiN, ⌀ DC h8: 9,5mm

on request
In stock Available in 3-4 working days
2,324 pieces in stock 2,324 pieces available in 3-4 working days
US $ 9.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
1,947 pieces in stock 1,947 pieces available in 3-4 working days
US $ 2.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
879 pieces in stock 879 pieces available in 3-4 working days
US $ 3.96
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
2,035 pieces in stock 2,035 pieces available in 3-4 working days
from 1  Pieces
US $ 13.99
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 11.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
3,547 pieces in stock 3,547 pieces available in 3-4 working days
US $ 6.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
254 pieces in stock 254 pieces available in 3-4 working days
from 1  Pieces
US $ 13.91
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 11.60
plus VAT at the current rate Prices plus delivery costs
Colour ring without without without without without without
Overall length L 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm
Nominal ⌀ DC 9.5 mm 9.5 mm 9.5 mm 9.5 mm 9.5 mm 9.5 mm
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Three drive flats shank
Tool material HSS HSS HSS HSS HSS HSS
Point angle 118 degrees 118 degrees 118 degrees 118 degrees 118 degrees 118 degrees
Type N N N N N N

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart