{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.7 mm | |
Coating | TiN | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 33.5 mm | |
Flute length Lc | 39 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 3.7 mm | |
Feed f in steel < 500 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114360 3,7 | |
EAN / GTIN | 4045197016430 | |
Manufacturer number | 114360 3,7 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Jobber drill HSS N 3,7 mm
on request
In stock
1,330 pieces in stock
from
1
Pieces
US $ 3.20
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
385 pieces in stock
from
1
Pieces
US $ 11.25
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.37
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Colour ring | without | without |
Standard | DIN 338 | DIN 1897 |
Tolerance nominal ⌀ | h8 | h8 |
Flute length Lc | 39 | 20 |
recommended maximum drilling depth L2 | 33.5 | 14.5 |
Type of product | Jobber drill | Jobber drill |