{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 6 mm | |
Coating | TiN | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 51 | |
Incremental steps of drills | 0.1 mm | |
with case | no | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 115265 1-6 | |
EAN / GTIN | 4045197024725 | |
Manufacturer number | 115265 1-6 |
This article |
Recommendations |
|
---|---|---|
Jobber drill set HSS No. 114360 as refill set 1-6
on request
In stock
139 pieces in stock
US $ 140.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
US $ 162.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Incremental steps of drills | 0.1 | 0.1 |
Drill range | 1 ;6 | 1 ;6 |
Colour ring | without | without |
Through-coolant | no | no |
Tool material | HSS | HSS |
Tolerance nominal ⌀ | h8 | h8 |