Jobber drill HSS N 10,8 mm

Article no.: 114360 10,8
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 18.15 / Piece
  • from 5 Piece
    US $ 15.12 / Piece
on request
In stock
459 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10.8 mm
Coating TiN
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Helix angle 35-40 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 77.8 mm
Flute length Lc 94 mm
Overall length L 142 mm
Shank ⌀ Ds 10.8 mm
Feed f in steel < 500 N/mm2 0.16 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114360 10,8
EAN / GTIN 4045197017109
Manufacturer number 114360 10,8

Application Table

Aluminium (short chipping)
N
56
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
6
GG(G)
K
31
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Standard core without core taper.
Precision ground point.
Profile ground:
High concentricity and pitch accuracy, drills for series production use.
With point geometry shape C from size 2.4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS N 10,8 mm

Jobber drill HSS N 10,8 mm

on request
In stock
459 pieces in stock
from 1  Pieces
US $ 18.15
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 15.12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
167 pieces in stock
from 1  Pieces
US $ 5.14
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 4.28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
174 pieces in stock
US $ 5.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
192 pieces in stock
from 1  Pieces
US $ 26.35
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 21.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
from 1  Pieces
US $ 41.55
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 34.62
plus VAT at the current rate Prices plus delivery costs
on request
In stock
109 pieces in stock
from 1  Pieces
US $ 14.02
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 11.68
plus VAT at the current rate Prices plus delivery costs
Overall length L 142 142 142 142 142 142
Through-coolant no no no no no no
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank
Tool material HSS HSS HSS HSS HSS E HSS
Flute length Lc 94 94 94 94 94 94
Shank ⌀ Ds 10.8 10.8 10.8 10.8 10.8 10.8
recommended maximum drilling depth L2 77.8 77.8 77.8 77.8 77.8 77.8

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart