{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.8 mm | |
Coating | TiN | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 48.3 mm | |
Flute length Lc | 57 mm | |
Overall length L | 93 mm | |
Shank ⌀ Ds | 5.8 mm | |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114360 5,8 | |
EAN / GTIN | 4045197016645 | |
Manufacturer number | 114360 5,8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Jobber drill HSS N, TiN, ⌀ DC h8: 5,8mm
on request
In stock
Available in 3-4 working days
1,477 pieces in stock
1,477 pieces available in 3-4 working days
from
1
Pieces
US $ 5.37
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
968 pieces in stock
968 pieces available in 3-4 working days
US $ 1.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
763 pieces in stock
763 pieces available in 3-4 working days
from
1
Pieces
US $ 2.23
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,545 pieces in stock
1,545 pieces available in 3-4 working days
from
1
Pieces
US $ 5.59
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
2,634 pieces in stock
2,634 pieces available in 3-4 working days
from
1
Pieces
US $ 3.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.50
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 93 mm | 93 mm | 93 mm | 93 mm | 93 mm |
Through-coolant | no | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Type | N | N | N | N | N |
recommended maximum drilling depth L2 | 48.3 mm | 48.3 mm | 48.3 mm | 48.3 mm | 48.3 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |