{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.5 mm | |
Coating | TiN | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 48.8 mm | |
Flute length Lc | 57 mm | |
Overall length L | 93 mm | |
Shank ⌀ Ds | 5.5 mm | |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114360 5,5 | |
EAN / GTIN | 4045197016614 | |
Manufacturer number | 114360 5,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill HSS N, TiN, ⌀ DC h8: 5,5mm
on request
In stock
8,659 pieces in stock
from
1
Pieces
US $ 5.21
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,944 pieces in stock
US $ 0.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,666 pieces in stock
from
1
Pieces
US $ 2.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,966 pieces in stock
from
1
Pieces
US $ 4.97
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,741 pieces in stock
from
1
Pieces
US $ 2.68
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
479 pieces in stock
from
1
Pieces
US $ 6.93
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 5.77
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 93 mm | 93 mm | 93 mm | 93 mm | 93 mm | 93 mm |
Nominal ⌀ DC | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Three drive flats shank |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 57 mm | 57 mm | 57 mm | 57 mm | 57 mm | 57 mm |
recommended maximum drilling depth L2 | 48.8 mm | 48.8 mm | 48.8 mm | 48.8 mm | 48.8 mm | 48.8 mm |