{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.9 mm | |
Coating | TiN | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 44.7 mm | |
Flute length Lc | 52 mm | |
Overall length L | 86 mm | |
Shank ⌀ Ds | 4.9 mm | |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114360 4,9 | |
EAN / GTIN | 4045197016553 | |
Manufacturer number | 114360 4,9 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill HSS N, TiN, ⌀ DC h8: 4,9mm
on request
In stock
1,820 pieces in stock
from
1
Pieces
US $ 4.07
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
723 pieces in stock
US $ 0.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
579 pieces in stock
from
1
Pieces
US $ 1.75
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,553 pieces in stock
from
1
Pieces
US $ 4.33
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,440 pieces in stock
from
1
Pieces
US $ 2.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
265 pieces in stock
from
1
Pieces
US $ 5.68
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.73
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without | without | without |
Overall length L | 86 mm | 86 mm | 86 mm | 86 mm | 86 mm | 86 mm |
Nominal ⌀ DC | 4.9 mm | 4.9 mm | 4.9 mm | 4.9 mm | 4.9 mm | 4.9 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Three drive flats shank |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS |
recommended maximum drilling depth L2 | 44.7 mm | 44.7 mm | 44.7 mm | 44.7 mm | 44.7 mm | 44.7 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |