{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.3 mm | |
Coating | TiN | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 40.6 mm | |
Flute length Lc | 47 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 4.3 mm | |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114360 4,3 | |
EAN / GTIN | 4045197016492 | |
Manufacturer number | 114360 4,3 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Jobber drill HSS N 4,3 mm
on request
In stock
3,472 pieces in stock
from
1
Pieces
US $ 3.77
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
125 pieces in stock
from
1
Pieces
US $ 12.67
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.57
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Coating | TiN | TiN |
Overall length L | 80 | 58 |
Tolerance nominal ⌀ | h8 | h8 |
Type | N | N |
Flute length Lc | 47 | 24 |
Type of product | Jobber drill | Jobber drill |