{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.9 mm | |
Coating | TiN | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 37.2 mm | |
Flute length Lc | 43 mm | |
Overall length L | 75 mm | |
Shank ⌀ Ds | 3.9 mm | |
Feed f in steel < 500 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114360 3,9 | |
EAN / GTIN | 4045197016454 | |
Manufacturer number | 114360 3,9 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Jobber drill HSS N 3,9 mm
on request
In stock
926 pieces in stock
from
1
Pieces
US $ 3.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
556 pieces in stock
US $ 0.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
545 pieces in stock
from
1
Pieces
US $ 1.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,029 pieces in stock
from
1
Pieces
US $ 3.66
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
74 pieces in stock
from
1
Pieces
US $ 12.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,386 pieces in stock
from
1
Pieces
US $ 1.92
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without | green | without |
Overall length L | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm |
Tool material | HSS | HSS | HSS | HSS | HSS E | HSS |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Flute length Lc | 43 mm | 43 mm | 43 mm | 43 mm | 43 mm | 43 mm |
Shank ⌀ Ds | 3.9 mm | 3.9 mm | 3.9 mm | 3.9 mm | 3.9 mm | 3.9 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |