• The item cannot be ordered due to missing prices.

Perforated panel single-sided for ToolTruck, Usable height: 222mm

Article no.: 914855 222
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Usable height (mm) Unit price incl. VAT

Availability

  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Series ToolTruck
Height 222 mm
Perforated panel height 222 mm
Perforated panel width 1,025 mm
Application range Mobile workbench
Type of product Perforated rear panel

Identification & Classification

Article number 914855 222
EAN / GTIN 4045197893994
Manufacturer number 914855 222
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Pair of support columns of 25×25 mm steel hollow section with sheet metal perforated panel (□ 9×9 mm on a 37-mm grid), silver powder-coated.
Perforated panel at one end, the other end smooth sheet metal panel.

Suitable for:

Supplied with:

Sheet metal perforated panel with a pair of support columns.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart