• The item cannot be ordered due to missing prices.

Perforated panel single-sided for ToolTruck 444 mm

Article no.: 914855 444
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • Hoffmann perforated panel grid interval: 9×9

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Series ToolTruck
Height 444 mm
Perforated panel height 444 mm
Perforated panel width 1,025 mm
Application range Mobile workbench
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 914855 444
EAN / GTIN 4045197894007
Manufacturer number 914855 444

Description

Version:

Pair of support columns of 25×25 mm steel hollow section with sheet metal perforated panel (□ 9×9 mm on a 37-mm grid), silver powder-coated.
Perforated panel at one end, the other end smooth sheet metal panel.

Suitable for:

Supplied with:

Sheet metal perforated panel with a pair of support columns.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart