{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hoffmann perforated panel grid interval | 9×9 mm | |
Series | ToolTruck | |
Height | 222 mm | |
Perforated panel height | 222 mm | |
Perforated panel width | 1,025 mm | |
Application range | Mobile workbench | |
Type of product | Perforated rear panel |
Article number |
914856 222
Copy |
|
EAN / GTIN |
4045197894021
Copy |
|
Manufacturer number |
914856 222
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |