• The item cannot be ordered due to missing prices.

Storage shelf fixed, Type: 1

Article no.: 914774 1

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 25 kg
Series ToolTruck
Usable width 330 mm
Usable depth 450 mm
Thickness 26 mm
Safe working load 25 kg
Application range Mobile workbench
Type of product Storage shelf

Identification & Classification

Article number 914774 1
EAN / GTIN 4045197893826
Manufacturer number 914774 1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of sheet metal, silver powder-coated, for insertion into the cupboard of the mobile workbench.

Suitable for:

Mobile workbench No. 914560; 914564; 914568.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart