{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 250 mm | |
maximum width across flats | 30 mm | |
Type of product | Adjustable spanners |
Article number | 759738 250 | |
EAN / GTIN | 7630027412857 | |
Manufacturer number | AT0250A |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Adjustable spanner, non-sparking, overall length: 250mm |
|||||
non-sparking | no | no | no | no | |
overall length | 250 mm | 250 mm | 250 mm | 250 mm | 250 mm |
overall length | 10 in | 10 in | 10 in | 10 in | |
Grips | yes | no | no | yes | |
maximum width across flats | 30 mm | 30 mm | 30 mm | 30 mm | 28 mm |
Scaling | yes | yes | yes | yes | |
Type of product | Adjustable spanners | Adjustable spanners | Adjustable spanners | Adjustable spanners | Adjustable spanner |