• The item cannot be ordered due to missing prices.

Adjustable spanner, non-sparking, overall length: 380mm

Article no.: 759738 380

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 380 mm
maximum width across flats 44 mm
Type of product Adjustable spanners

Identification numbers & Classifications

Article number 759738 380
EAN / GTIN 7630027412895
Manufacturer number AT0380A

Description

Version:

Special Ampco alloy, corrosion-resistant and anti-magnetic.

Material:

Aluminium bronze.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart