{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 300 mm | |
maximum width across flats | 36 mm | |
Type of product | Adjustable spanners |
Article number | 759738 300 | |
EAN / GTIN | 7630027412871 | |
Manufacturer number | AT0300A |
This article |
Recommendations |
|||
---|---|---|---|---|
Adjustable spanner, non-sparking, overall length: 300mm |
||||
overall length | 300 mm | 300 mm | 300 mm | 300 mm |
maximum width across flats | 36 mm | 34 mm | 34 mm | 34 mm |
Type of product | Adjustable spanners | Adjustable spanners | Adjustable spanners | Adjustable spanners |