{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 250 mm | |
maximum width across flats | 28 mm | |
overall length | 10 in | |
non-sparking | no | |
Scaling | yes | |
Grips | yes | |
Type of product | Adjustable spanner |
Article number | 814006 250 | |
EAN / GTIN | 4067263152415 | |
Manufacturer number | 814006 250 |
This article |
Recommendations |
|||
---|---|---|---|---|
Adjustable spanner VDE insulated, overall length: 250mm |
||||
non-sparking | no | no | no | no |
overall length | 250 mm | 250 mm | 250 mm | 250 mm |
overall length | 10 in | 10 in | 10 in | 10 in |
Grips | yes | yes | no | no |
maximum width across flats | 28 mm | 30 mm | 30 mm | 30 mm |
Scaling | yes | yes | yes | yes |
Type of product | Adjustable spanner | Adjustable spanners | Adjustable spanners | Adjustable spanners |