• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 1/2 inch 8 mm

Article no.: 642100 8

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Width across flats 8 mm
Square drive 1/2 in
Standard DIN 3124
⌀ drive output end 13 mm
Length 38 mm
Drive profile Bi-hex socket
Material HPQ® high performance steel
Surface chromium-plated over nickel
with AS Drive profile. yes
Type of product Socket insert

Identification numbers & Classifications

Article number 642100 8
EAN / GTIN 4018754005161
Manufacturer number 03010008

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.
Optimum grain orientation due to special forging process. Close tolerance width across flats. No rounding of bolt corners, nuts and bolt heads are protected. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish. AS drive profile.

Standard:

DIN 3124

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket, 1/2 inch  8 mm

Bi-hexagon socket, 1/2 inch 8 mm

Square drive 1/2 1/2 1/2
Length 38 38 38
Standard DIN 3124 DIN 3124 DIN 3124
Surface chromium-plated over nickel chrome-plated chrome-plated
Width across flats 8 8 8
Material HPQ® high performance steel Chrome vanadium steel Chrome vanadium steel
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart