{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 30 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 39.7 mm | |
Length | 45 mm | |
Drive profile | Bi-hex socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642100 30 | |
EAN / GTIN | 4018754005383 | |
Manufacturer number | 03010030 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Bi-hexagon socket, 1/2 inch 30 mm |
|||||
⌀ drive output end | 39.7 mm | 39.8 mm | 39.8 mm | 39.8 mm | 39.8 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 in | 1/2 in | 1/2 in | 1/2 in | 1/2 in |
Length | 45 mm | 44 mm | 77 mm | 77 mm | 44 mm |
Width across flats | 30 mm | 30 mm | 30 mm | 30 mm | 30 mm |
Material | HPQ® high performance steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |