{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 14.5 mm | |
Length | 38 mm | |
Drive profile | Bi-hex socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642100 10 | |
EAN / GTIN | 4018754005185 | |
Manufacturer number | 03010010 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Bi-hexagon socket, 1/2 inch 10 mm |
|||||
⌀ drive output end | 14.5 mm | 15.4 mm | 15.4 mm | 15.4 mm | 15.4 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 in | 1/2 in | 1/2 in | 1/2 in | 1/2 in |
Length | 38 mm | 38 mm | 77 mm | 38 mm | 77 mm |
Width across flats | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Material | HPQ® high performance steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |