{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 50 | |
Square drive | 1/2 in | |
Width across flats range, bi-hex sockets | 8-34 mm | |
Width across flats range, hexagon wrenches | 4-10 mm | |
Packaging | Sheet metal case | |
Length | 540 mm | |
Width | 290 mm | |
Height | 53 mm | |
Drive profile | Bi-hexagon socket; Hexagon socket; Hexagon sockets | |
Width across flats | metric | |
Type of product | Socket spanner |
Article number | 638610 | |
EAN / GTIN | 4018754331321 | |
Manufacturer number | 96031136 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Socket set 1/2 inch square drive 50 pieces |
||
Drive profile | Bi-hexagon socket ;Hexagon socket ;Hexagon sockets | Hexagon socket ;Hexagon SurfaceDrive socket |
Number of pieces | 50 | 35 |
Width | 290 | 294 |
Height | 53 | 61 |
Width across flats range, hexagon wrenches | 4-10 | 4-14 |
Width across flats | metric | metric |
Type of product | Socket spanner | Socket spanner |