• The item cannot be ordered due to missing prices.

Extension, 1/2 inch, overall length: 130mm

Article no.: 641000 130

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 130 mm
Square drive 1/2 in
Type of product Extension

Identification & Classification

Article number 641000 130
EAN / GTIN 4018754012985
Manufacturer number 13010002
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.
Drives and connectors can be assembled “blind” due to chamfered edges on male and female couplings and four snap grooves. With “collar” for totally solid but freely interchangeable fit.

Standard:

DIN 3123-B 12.5
External square drive to DIN 3120-A 12.5 with sprung ball, internal square drive to DIN 3120-C 12.5 with grooves.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart