{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 3367 TX | |
Torx® profile | TX25 | |
Blade length | 100 mm | |
overall length | 205 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Stainless steel, INOX | |
Type of product | Screwdriver |
Article number | 625785 TX25 | |
EAN / GTIN | 4013288107527 | |
Manufacturer number | 05032055001 |
This article |
Recommendations |
|
---|---|---|
“Stainless” screwdriver for Torx®, with stainless steel blade TX25 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 205 mm | 207 mm |
Manufacturer's designation | 3367 TX | |
Blade length | 100 mm | 100 mm |
Torx® profile | TX25 | TX25 |
Type of product | Screwdriver | Screwdrivers |