{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX25 | |
Blade length | 100 mm | |
overall length | 207 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of handle | Multi-component plastic | |
Surface | chrome-plated | |
Type of product | Screwdrivers |
Article number | 625701 TX25 | |
EAN / GTIN | 4045197950666 | |
Manufacturer number | 625701 TX25 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |