{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 3367 TX | |
Torx® profile | TX9 | |
Blade length | 60 mm | |
overall length | 141 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Stainless steel, INOX | |
Type of product | Screwdriver |
Article number | 625785 TX9 | |
EAN / GTIN | 4013288107480 | |
Manufacturer number | 05032051001 |
This article |
Recommendations |
||
---|---|---|---|
“Stainless” screwdriver for Torx®, with stainless steel blade TX9 |
|||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 141 mm | 147 mm | 147 mm |
Blade length | 60 mm | 60 mm | 60 mm |
Surface | chrome-plated | ||
Torx® profile | TX9 | TX9 | TX9 |
Type of product | Screwdriver | Screwdrivers | Screwdriver |