{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 3367 TX | |
Torx® profile | TX15 | |
Blade length | 80 mm | |
overall length | 178 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Stainless steel, INOX | |
Type of product | Screwdriver |
Article number | 625785 TX15 | |
EAN / GTIN | 4013288107503 | |
Manufacturer number | 05032053001 |
This article |
Recommendations |
|
---|---|---|
“Stainless” screwdriver for Torx®, with stainless steel blade TX15 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 178 mm | 187 mm |
Blade length | 80 mm | 80 mm |
Surface | chrome-plated | |
Torx® profile | TX15 | TX15 |
Type of product | Screwdriver | Screwdrivers |