• The item cannot be ordered due to missing prices.

Screwdriver for Torx®, Torx® profile: TX15

Article no.: 625701 TX15

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX15
Blade length 80 mm
overall length 187 mm
Drive profile Screwdriver for TORX® screws
Material of handle Multi-component plastic
Surface chrome-plated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625701 TX15
EAN / GTIN 4045197950642
Manufacturer number 625701 TX15

Description

Version:

Multi-component power grip with grip zone optimised for torque and comfort. Blade of high quality tool steel, surface matt chrome- plated, ChromTop tip.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart