• The item cannot be ordered due to missing prices.

Screwdriver for Torx® TX7

Article no.: 625701 TX7

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Torx® profile TX7
    Blade length 60 mm
    overall length 147 mm
    Drive profile Screwdriver for TORX® screws
    Material of handle Multi-component plastic
    Surface chrome-plated
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 625701 TX7
    EAN / GTIN 4045197950604
    Manufacturer number 625701 TX7

    Description

    Version:

    Multi-component power grip with grip zone optimised for torque and comfort. Blade of high quality tool steel, surface matt chrome- plated, ChromTop tip.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart