{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip | |
Torx® profile | TX25 | |
Blade length | 120 mm | |
overall length | 225 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of blade | PB Swiss Tools special steel | |
Surface | chrome-plated | |
Point | black, hardened | |
Type of product | Screwdrivers |
Article number | 625405 TX25 | |
EAN / GTIN | 7610733261314 | |
Manufacturer number | 8400.25-120 RE |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Torx®, Torx® profile: TX25 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 225 mm | 207 mm |
Blade length | 120 mm | 100 mm |
Torx® profile | TX25 | TX25 |
Type of product | Screwdrivers | Screwdrivers |