• The item cannot be ordered due to missing prices.

Screwdriver for Torx® TX8

Article no.: 625405 TX8

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Series SwissGrip
    Torx® profile TX8
    Blade length 60 mm
    overall length 140 mm
    Drive profile Screwdriver for TORX® screws
    Material of blade PB Swiss Tools special steel
    Surface chrome-plated
    Point black, hardened
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 625405 TX8
    EAN / GTIN 7610733261260
    Manufacturer number 8400.8-60 LG

    Description

    Version:

    SwissGrip-power grip with non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. High torques can be exerted even with wet or oily hands. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
    Handle with “Rainbow” colour coding for finding the correct drive size quickly.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Screwdriver for Torx®  TX8

    Screwdriver for Torx® TX8

    Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
    overall length 140 147
    Blade length 60 60
    Surface chrome-plated chrome-plated
    Material of blade PB Swiss Tools special steel
    Torx® profile TX8 TX8
    Type of product Screwdrivers Screwdrivers

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart