• The item cannot be ordered due to missing prices.

Screwdriver for Torx® TX15

Article no.: 625405 TX15

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series SwissGrip
Torx® profile TX15
Blade length 80 mm
overall length 175 mm
Drive profile Screwdriver for TORX® screws
Material of blade PB Swiss Tools special steel
Surface chrome-plated
Point black, hardened
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625405 TX15
EAN / GTIN 7610733261291
Manufacturer number 8400.15-80 YE

Description

Version:

SwissGrip-power grip with non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. High torques can be exerted even with wet or oily hands. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
Handle with “Rainbow” colour coding for finding the correct drive size quickly.

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver for Torx®  TX15

Screwdriver for Torx® TX15

Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
overall length 175 187
Blade length 80 80
Surface chrome-plated chrome-plated
Material of handle Multi-component plastic
Torx® profile TX15 TX15
Type of product Screwdrivers Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart