{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | multicraft | |
Torx® profile | TX7 | |
Blade length | 50 mm | |
overall length | 110 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of blade | PB Swiss Tools special steel | |
Type of product | Screwdrivers |
Article number | 625400 TX7 | |
EAN / GTIN | 7610733064014 | |
Manufacturer number | 6400.7-50 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Screwdriver for Torx® TX7 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 110 | 147 |
Blade length | 50 | 60 |
Surface | chrome-plated | |
Material of blade | PB Swiss Tools special steel | |
Torx® profile | TX7 | TX7 |
Type of product | Screwdrivers | Screwdrivers |