{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | multicraft | |
Torx® profile | TX20 | |
Blade length | 100 mm | |
overall length | 205 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of blade | PB Swiss Tools special steel | |
Type of product | Screwdrivers |
Article number | 625400 TX20 | |
EAN / GTIN | 7610733087303 | |
Manufacturer number | 6400.20-100 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Torx®, Torx® profile: TX20 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 205 mm | 207 mm |
Blade length | 100 mm | 100 mm |
Torx® profile | TX20 | TX20 |
Type of product | Screwdrivers | Screwdrivers |