• The item cannot be ordered due to missing prices.

Screwdriver for Torx® TX30

Article no.: 625400 TX30

Offers

Set with price advantage

Product details

Technical Data

Series multicraft
Torx® profile TX30
Blade length 130 mm
overall length 240 mm
Drive profile Screwdriver for TORX® screws
Material of blade PB Swiss Tools special steel
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625400 TX30
EAN / GTIN 7610733087334
Manufacturer number 6400.30-130

Description

Version:

“multicraft” power grip; exceptionally good grip, even with oily hands. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip. From size TX27 with hexagon flats for wrench assistance.

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver for Torx®  TX30

Screwdriver for Torx® TX30

Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
overall length 240 235
Blade length 130 115
Material of blade PB Swiss Tools special steel
Torx® profile TX30 TX30
Type of product Screwdrivers Screwdrivers

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Torx® profile Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart