• The item cannot be ordered due to missing prices.

Screwdriver for Torx® TX15

Article no.: 625400 TX15

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Series multicraft
    Torx® profile TX15
    Blade length 80 mm
    overall length 180 mm
    Drive profile Screwdriver for TORX® screws
    Material of blade PB Swiss Tools special steel
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 625400 TX15
    EAN / GTIN 7610733087297
    Manufacturer number 6400.15-80

    Description

    Version:

    “multicraft” power grip; exceptionally good grip, even with oily hands. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip. From size TX27 with hexagon flats for wrench assistance.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart