• The item cannot be ordered due to missing prices.

Square socket spanner 8 mm

Article no.: 623100 8

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 248
    Manufacturer's designation 248
    Width across flats 8 mm
    overall length 160 mm
    Head ⌀ 17 mm
    Drive profile Square sockets
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 623100 8
    EAN / GTIN 4020772040024
    Manufacturer number 40022

    Description

    Version:

    Broached square socket, hardened.

    Standard:

    DIN 248

    Material:

    Special steel, tempered and burnished.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart