• The item cannot be ordered due to missing prices.

Square socket spanner 17 mm

Article no.: 623100 17

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 248
    Manufacturer's designation 248
    Width across flats 17 mm
    overall length 315 mm
    Head ⌀ 30 mm
    Drive profile Square sockets
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 623100 17
    EAN / GTIN 4020772040062
    Manufacturer number 40063

    Description

    Version:

    Broached square socket, hardened.

    Standard:

    DIN 248

    Material:

    Special steel, tempered and burnished.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart