• The item cannot be ordered due to missing prices.

Square socket spanner, Width across flats: 14mm

Article no.: 623100 14

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 248
Manufacturer's designation 248
Width across flats 14 mm
overall length 270 mm
Head ⌀ 27 mm
Drive profile Square sockets
Type of product Socket spanner

Identification numbers & Classifications

Article number 623100 14
EAN / GTIN 4020772040055
Manufacturer number 40055

Description

Version:

Broached square socket, hardened.

Standard:

DIN 248

Material:

Special steel, tempered and burnished.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart