• The item cannot be ordered due to missing prices.

Square socket spanner 12 mm

Article no.: 623100 12

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 248
    Manufacturer's designation 248
    Width across flats 12 mm
    overall length 235 mm
    Head ⌀ 24 mm
    Drive profile Square sockets
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 623100 12
    EAN / GTIN 4020772040048
    Manufacturer number 40048

    Description

    Version:

    Broached square socket, hardened.

    Standard:

    DIN 248

    Material:

    Special steel, tempered and burnished.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart