• The item cannot be ordered due to missing prices.

Combination spanner, long version 24 mm

Article no.: 614600 24

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 24 mm
    Spanner length L 330 mm
    maximum jaw height h1 10.2 mm
    maximum ring height h2 max 15.7 mm
    Ring setting 10 degrees
    Manufacturing process drop forged
    Material Chrome alloy steel
    Surface chromium-plated over nickel
    Width across flats metric
    non-sparking no
    Ring end deep cranked yes
    Type of product Spanner

    Identification numbers & Classifications

    Article number 614600 24
    EAN / GTIN 4062406220747
    Manufacturer number 614600 24

    Description

    Version:

    Drop-forged. With close tolerance jaw width.
    With easy-grip profile shaft. Exceptional tool life and wear resistance. Ring end deep cranked.

    Standard:

    DIN 3113 B / ISO 3318 / ISO 7738

    Material:

    Chrome alloy steel; non-flaking chrome-plated, smoothed finish.

    Note:

    HT-Drive − the special profile. An extremely accurately fitting profile - developed for aviation and aerospace. Tools with this profile can be recognised by the HT-Drive symbol. Advantages:
    • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
    • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Combination spanner, long version  24 mm

    Combination spanner, long version 24 mm

    Manufacturing process drop forged drop forged
    Surface chromium-plated over nickel matt chrome-plated
    Spanner length L 330 280
    Width across flats metric metric
    Material Chrome alloy steel Chrome vanadium steel
    maximum ring height h2 max 15.7 16
    Type of product Spanner Spanner

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart