{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 22 mm | |
Spanner length L | 300 mm | |
maximum jaw height h1 | 9.5 mm | |
maximum ring height h2 max | 14.2 mm | |
Ring setting | 10 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Width across flats | metric | |
non-sparking | no | |
Ring end deep cranked | yes | |
Type of product | Spanner |
Article number | 614600 22 | |
EAN / GTIN | 4062406220730 | |
Manufacturer number | 614600 22 |