• The item cannot be ordered due to missing prices.

Combination spanner set, long version 14

Article no.: 614610 14

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of keys 14
    Ring setting 10 degrees
    Material Chrome vanadium steel
    Surface matt chrome-plated
    Width across flats metric
    Ring end deep cranked yes
    Long version yes
    Type of product Spanner

    Identification numbers & Classifications

    Article number 614610 14
    EAN / GTIN 4062406220815
    Manufacturer number 614610 14

    Description

    Version:

    Drop-forged. With close tolerance jaw width.
    With easy-grip profile shaft. Exceptional tool life and wear resistance. Ring end deep cranked.

    Standard:

    DIN 3113 B / ISO 3318 / ISO 7738

    Material:

    Chrome alloy steel; non-flaking chrome-plated, smoothed finish.

    Supplied with:

    1 each combination spanner No. 614600 / 614200 / 614900: Size 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24

    Note:

    HT-Drive − the special profile. An extremely accurately fitting profile - developed for aviation and aerospace. Tools with this profile can be recognised by the HT-Drive symbol. Advantages:
    • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
    • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Combination spanner set, long version  14

    Combination spanner set, long version 14

    Number of keys 14 14
    Long version yes
    Surface matt chrome-plated
    Ring end deep cranked yes
    Width across flats metric metric
    Material Chrome vanadium steel
    Type of product Spanner Spanner

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart