• The item cannot be ordered due to missing prices.

Combination spanner, long version, Width across flats: 10mm

Article no.: 614600 10

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 10 mm
Spanner length L 165 mm
maximum jaw height h1 5.5 mm
maximum ring height h2 max 8 mm
Ring setting 10 degrees
Manufacturing process drop forged
Material Chrome alloy steel
Surface chromium-plated over nickel
Width across flats metric
non-sparking no
Ring end deep cranked yes
Type of product Spanner

Identification numbers & Classifications

Article number 614600 10
EAN / GTIN 4062406220624
Manufacturer number 614600 10

Description

Version:

Drop-forged. With close tolerance jaw width.
With easy-grip profile shaft. Exceptional tool life and wear resistance. Ring end deep cranked.

Standard:

DIN 3113 B / ISO 3318 / ISO 7738

Material:

Chrome alloy steel; non-flaking chrome-plated, smoothed finish.

Note:

HT-Drive − the special profile. An extremely accurately fitting profile - developed for aviation and aerospace. Tools with this profile can be recognised by the HT-Drive symbol. Advantages:
  • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
  • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart