{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | KF708 | |
Grinding media | Fused aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 80 | |
Grinding media backing | Vulcanised fibre | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 115 mm | |
Adapter | Roloc™ quick-change system | |
Bore ⌀ | 22.23 mm | |
Manufacturer's designation | VSM KF 708 | |
suitable for quick-change system | Roloc™ | |
optimised for material | Steel | |
maximum circumferential speed | 80 m/s | |
maximum speed | 13,300 min-1 | |
Type of product | Fibre disc |
Article number | 566400 80 | |
EAN / GTIN | 4018875992982 | |
Manufacturer number | 799298 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() KF 708 fibre disc fused aluminium oxide (A) 80 |
||
Bore ⌀ | 22.23 | 22.23 |
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 |
maximum circumferential speed | 80 | 80 |
optimised for material | Steel | Steel |
Disc ⌀ | 115 | 115 |
Grinding media | Fused aluminium oxide (A) | Regular aluminium oxide (A) |
Type of product | Fibre disc | Fibre disc |