{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KF708 | |
Grinding media | Fused aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 24 | |
Grinding media backing | Vulcanised fibre | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 115 mm | |
Adapter | Roloc™ quick-change system | |
Bore ⌀ | 22.23 mm | |
Manufacturer's designation | VSM KF 708 | |
suitable for quick-change system | Roloc™ | |
optimised for material | Steel | |
maximum circumferential speed | 80 m/s | |
maximum speed | 13,300 min-1 | |
Type of product | Fibre disc |
Article number | 566400 24 | |
EAN / GTIN | 4018875992845 | |
Manufacturer number | 799284 |
This article |
Recommendations |
|
---|---|---|
KF 708 fibre disc fused aluminium oxide (A), ⌀ 115 mm, Grit: 24 |
||
Bore ⌀ | 22.23 mm | 22.23 mm |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % |
maximum circumferential speed | 80 m/s | 80 m/s |
optimised for material | Steel | Steel |
Grinding media | Fused aluminium oxide (A) | Regular aluminium oxide (A) |
Grinding medium code | A | A |
Type of product | Fibre disc | Fibre disc |