{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 108 mm | |
incl. clamping nut | yes | |
suitable for disc ⌀ | 115 mm | |
maximum circumferential speed | 80 m/s | |
maximum speed | 13,300 min-1 | |
Type of product | Backing pad |
Article number | 566670 108 | |
EAN / GTIN | 2050001031778 | |
Manufacturer number | 566670 108 |