• The item cannot be ordered due to missing prices.

ISO backing pad flexible/smooth 108 mm

Article no.: 566650 108

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 108 mm
incl. clamping nut yes
suitable for disc ⌀ 115 mm
maximum circumferential speed 80 m/s
maximum speed 13,300 min-1
Type of product Backing pad

Identification numbers & Classifications

Article number 566650 108
EAN / GTIN 2050001032164
Manufacturer number 566650 108

Description

Version:

Fibre disc backing pad with high temperature resistance. Special design to enable full exploitation of the performance potential of fibre discs.
Special resilient plastic backing pad for flexible contour grinding. Ideal for 60 grit and finer.
To ISO.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart