• The item cannot be ordered due to missing prices.

Abrasive disc 777F 80

Article no.: 554025 80

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Ceramic grit (CER)
    Grinding medium code Ceramic
    Grit 80
    Disc ⌀ 50.8 mm
    Manufacturer's designation 777F
    Colour code yellow
    suitable for quick-change system Roloc™
    maximum speed 25,000 min-1
    Type of product Grinding wheel

    Identification numbers & Classifications

    Article number 554025 80
    EAN / GTIN 30051144146612
    Manufacturer number 7000000551

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    dry
     

    Description

    Version:

    The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
    Very high material removal rate and service life due to the use of self-sharpening ceramic grit (CER).

    Application:

    For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.

    Note:

    Roloc™ bristle discs can be found from No. 573510 onwards.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart